
ProLine G2 Perforated Door, 1800x1200mm
Mfr # P2DPO1812
Zoro # G6850157
product price: $2,247.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1800 x 1200 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2DPO1812
Zoro #
G6850157
UPC #
783510361457
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
ProLine G2 Perforated Door,1800x1200mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1800 x 1200 mm
Gauge
14 ga
Color
Light Gray
Type
Overlapping Double Doors
Series
ProLine
Weight
74.03 lb
Fits Frame
1800 x 1200 mm
Door Style
Overlapping Double
Description
ProLine G2 Perforated Door,1800x1200mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.