Zoro Homepage

ProLine G2 Perforated Door, 2000x1200mm

  • Mfr # P2DPO2012

  • Zoro # G6850288


product price: $2,274.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 1200 mm
Gauge
14 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DPO2012
Zoro #
G6850288
UPC #
783510361464
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
ProLine G2 Perforated Door,2000x1200mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 1200 mm
Gauge
14 ga
Color
Light Gray
Type
Overlapping Double Doors
Series
ProLine
Weight
48.39 lb
Fits Frame
2000 x 1200 mm
Door Style
Overlapping Double

Description

ProLine G2 Perforated Door,2000x1200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.