
ProLine G2 Perforated Door, 2000x600mm
Mfr # P2DP206
Zoro # G6850139
product price: $833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 600 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2DP206
Zoro #
G6850139
UPC #
783510361419
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
ProLine G2 Perforated Door,2000x600mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 600 mm
Gauge
14 ga
Color
Light Gray
Type
Single Door
Series
ProLine
Weight
21.69 lb
Fits Frame
2000 x 600 mm
Door Style
Single
Description
ProLine G2 Perforated Door,2000x600mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.