Zoro Homepage

PROLINE G2 Plinth Bases, fits 1200x400mm, Black, Steel

  • Mfr # P2BP1124

  • Zoro # G6834294


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 400 mm
Gauge
16 ga
Size
3.94 in x 47.21 in x 14.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BP1124
Zoro #
G6834294
UPC #
783510310738
Country of Origin
Mexico

Dimensions

Size
3.94 in x 47.21 in x 14.33 in
Depth
14.33 in
Width
47.21 in
Height
3.94 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Plinth Bases,fits 1200x400mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 400 mm
Gauge
16 ga
Color
Black
Type
100mm
Series
ProLine
Weight
16 lb
Fits Frame
1200x400 mm

Description

PROLINE G2 Plinth Bases,fits 1200x400mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.