PROLINE G2 Plinth Bases, fits 1200x800mm, Black, Steel

  • Mfr # P2BP2128

  • Zoro # G6834714


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 800 mm
Depth
31.08 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BP2128
Zoro #
G6834714
UPC #
783510311223
Country of Origin
Mexico

Dimensions

Depth
31.08 in
Width
47.21 in
Size
7.58 in x 47.21 in x 31.08 in
Height
7.58 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Plinth Bases,fits 1200x800mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 800 mm
Gauge
16 ga
Color
Black
Type
200mm
Series
ProLine
Weight
35 lb
Fits Frame
1200x800 mm

Description

PROLINE G2 Plinth Bases,fits 1200x800mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.