Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Plinth Bases, fits 1800x400mm

  • Mfr # P2BP2184

  • Zoro # G5876037


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1800 x 400 mm
Width
70.83 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BP2184
Zoro #
G5876037
UPC #
783510340674
Country of Origin
Mexico

Dimensions

Width
70.83 in
Height
7.58 in
Size
7.58 in x 70.83 in x 14.33 in
Depth
14.33 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Plinth Bases,fits 1800x400mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1800 x 400 mm
Gauge
16 ga
Color
Black
Type
200mm
Weight
65 lb
Series
ProLine
Fits Frame
1800x400 mm

Description

PROLINE G2 Plinth Bases,fits 1800x400mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.