
PROLINE G2 Plinth Bases, fits 400x600mm, Black, Steel
Mfr # P2BP146
Zoro # G6834538
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 400 x 600 mm
Height
3.94 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2BP146
Zoro #
G6834538
UPC #
783510310875
Country of Origin
Mexico
Dimensions
Height
3.94 in
Width
15.71 in
Depth
22.21 in
Size
3.94 in x 15.71 in x 22.21 in
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Plinth Bases,fits 400x600mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 400 x 600 mm
Color
Black
Gauge
16 ga
Type
100mm
Weight
12 lb
Series
ProLine
Fits Frame
400x600 mm
Description
PROLINE G2 Plinth Bases,fits 400x600mm,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.