PROLINE G2 Plinth Bases, fits 400x600mm, Black, Steel

  • Mfr # P2BP246

  • Zoro # G6834748


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 400 x 600 mm
Color
Black
Width
15.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BP246
Zoro #
G6834748
UPC #
783510311339
Country of Origin
Mexico

Dimensions

Width
15.71 in
Height
7.58 in
Size
7.58 in x 15.71 in x 22.21 in
Depth
22.21 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Plinth Bases,fits 400x600mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 400 x 600 mm
Color
Black
Gauge
16 ga
Type
200mm
Series
ProLine
Weight
150 lb
Fits Frame
400x600 mm

Description

PROLINE G2 Plinth Bases,fits 400x600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.