
PROLINE G2 Plinth Bases, fits 800x1000mm
Mfr # P2BP2810
Zoro # G5870683
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 1000 mm
Height
7.58 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2BP2810
Zoro #
G5870683
UPC #
783510311414
Country of Origin
Mexico
Dimensions
Height
7.58 in
Width
39.33 in
Size
7.58 in x 39.33 in x 37.95 in
Depth
37.95 in
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Plinth Bases,fits 800x1000mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 1000 mm
Color
Black
Gauge
16 ga
Type
200mm
Weight
29.90 lb
Series
ProLine
Fits Frame
800x1000 mm
Description
PROLINE G2 Plinth Bases,fits 800x1000mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.