Zoro Homepage

PROLINE G2 Plinth Bases, fits 800x800mm,

  • Mfr # P2BP188

  • Zoro # G5870543


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 800 mm
Size
3.94 in x 31.46 in x 30.08 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BP188
Zoro #
G5870543
UPC #
783510311025
Country of Origin
Mexico

Dimensions

Size
3.94 in x 31.46 in x 30.08 in
Depth
30.08 in
Width
31.46 in
Height
3.94 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Plinth Bases,fits 800x800mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 800 mm
Gauge
16 ga
Color
Black
Type
100mm
Series
ProLine
Weight
15 lb
Fits Frame
800x800 mm

Description

PROLINE G2 Plinth Bases,fits 800x800mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.