Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Side Cover, fits 1000x500mm,

  • Mfr # P2CS105

  • Zoro # G5870979


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1000 x 500 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2CS105
Zoro #
G5870979
UPC #
783510313166
Country of Origin
Mexico

Dimensions

Size
38.7 in x 18.3 in x 0.79 in
Height
38.7 in
Depth
0.79 in
Width
18.3 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
1000 x 500 mm

Details

Item
PROLINE G2 Side Cover,fits 1000x500mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1000 x 500 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
19 lb

Description

PROLINE G2 Side Cover,fits 1000x500mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.