Zoro Homepage

PROLINE G2 Side Cover, fits 1000x800mm, Lt Gray, Steel

  • Mfr # P2CS108

  • Zoro # G6835518


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1000 x 800 mm
Height
38.7 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CS108
Zoro #
G6835518
UPC #
783510313180
Country of Origin
Mexico

Dimensions

Height
38.7 in
Depth
0.79 in
Size
38.7 in x 30.1 in x 0.79 in
Width
30.1 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
1000 x 800 mm

Details

Item
PROLINE G2 Side Cover,fits 1000x800mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1000 x 800 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
27 lb

Description

PROLINE G2 Side Cover,fits 1000x800mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.