Zoro Homepage

PROLINE G2 Side Cover, fits 1200x800mm,

  • Mfr # P2CS128

  • Zoro # G5870988


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1200 x 800 mm
Depth
0.79 in
Width
30.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CS128
Zoro #
G5870988
UPC #
783510313234
Country of Origin
Mexico

Dimensions

Depth
0.79 in
Width
30.1 in
Height
46.6 in
Size
46.6 in x 30.1 in x 0.79 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
1200 x 800 mm

Details

Item
PROLINE G2 Side Cover,fits 1200x800mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1200 x 800 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
33 lb

Description

PROLINE G2 Side Cover,fits 1200x800mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.