Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Side Cover, fits 1400x500mm,

  • Mfr # P2CS145

  • Zoro # G5870997


product price: $293.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1400 x 500 mm
Gauge
16 ga
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CS145
Zoro #
G5870997
UPC #
783510313241
Country of Origin
Mexico

Dimensions

Depth
0.79 in
Size
54.4 in x 18.3 in x 0.79 in
Height
54.4 in
Width
18.3 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
1400 x 500 mm

Details

Item
PROLINE G2 Side Cover,fits 1400x500mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1400 x 500 mm
Gauge
16 ga
Color
Light Gray
Weight
40 lb
Series
ProLine

Description

PROLINE G2 Side Cover,fits 1400x500mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.