Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Side Cover, fits 1400x600mm, Lt Gray, Steel

  • Mfr # P2CS146

  • Zoro # G6845424


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1400 x 600 mm
Height
54.4 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2CS146
Zoro #
G6845424
UPC #
783510336875
Country of Origin
Mexico

Dimensions

Height
54.4 in
Depth
0.79 in
Width
22.2 in
Size
54.4 in x 22.2 in x 0.79 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
1400 x 600 mm

Details

Item
PROLINE G2 Side Cover,fits 1400x600mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1400 x 600 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
29 lb

Description

PROLINE G2 Side Cover,fits 1400x600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.