Zoro Homepage

PROLINE G2 Side Cover, fits 1600x400mm, Lt Gray, Steel

  • Mfr # P2CS164

  • Zoro # G6835834


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 400 mm
Depth
0.79 in
Height
62.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CS164
Zoro #
G6835834
UPC #
783510313272
Country of Origin
Mexico

Dimensions

Depth
0.79 in
Height
62.3 in
Size
62.3 in x 14.3 in x 0.79 in
Width
14.3 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
1600 x 400 mm

Details

Item
PROLINE G2 Side Cover,fits 1600x400mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 400 mm
Gauge
16 ga
Color
Light Gray
Weight
23 lb
Series
ProLine

Description

PROLINE G2 Side Cover,fits 1600x400mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.