Zoro Homepage

PROLINE G2 Side Cover, fits 1800x500mm, Lt Gray, Steel

  • Mfr # P2CS185

  • Zoro # G6835859


product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 500 mm
Width
18.3 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CS185
Zoro #
G6835859
UPC #
783510313340
Country of Origin
Mexico

Dimensions

Width
18.3 in
Depth
0.79 in
Height
70.2 in
Size
70.2 in x 18.3 in x 0.79 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
1800 x 500 mm

Details

Item
PROLINE G2 Side Cover,fits 1800x500mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 500 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
70 lb

Description

PROLINE G2 Side Cover,fits 1800x500mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.