Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Side Cover, fits 1800x600mm,

  • Mfr # P2CS186

  • Zoro # G5871198


product price: $298.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 600 mm
Size
70.2 in x 22.2 in x 0.79 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CS186
Zoro #
G5871198
UPC #
783510313364
Country of Origin
Mexico

Dimensions

Size
70.2 in x 22.2 in x 0.79 in
Depth
0.79 in
Width
22.2 in
Height
70.2 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
1800 x 600 mm

Details

Item
PROLINE G2 Side Cover,fits 1800x600mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 600 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
70 lb

Description

PROLINE G2 Side Cover,fits 1800x600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.