
PROLINE G2 Side Cover, fits 2000x1000mm, Lt Gray, Steel
Mfr # P2CS2010
Zoro # G6835913
product price: $434.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1000 mm
Size
78.1 in x 38 in x 0.79 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2CS2010
Zoro #
G6835913
UPC #
783510313388
Country of Origin
Mexico
Dimensions
Size
78.1 in x 38 in x 0.79 in
Height
78.1 in
Depth
0.79 in
Width
38 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
2000 x 1000 mm
Details
Item
PROLINE G2 Side Cover,fits 2000x1000mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1000 mm
Color
Light Gray
Gauge
14 ga
Weight
80 lb
Series
ProLine
Description
PROLINE G2 Side Cover,fits 2000x1000mm,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.