Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Side Cover, fits 2000x500mm, Lt Gray, Steel

  • Mfr # P2CS205

  • Zoro # G6835755


product price: $313.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 500 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CS205
Zoro #
G6835755
UPC #
783510313425
Country of Origin
Mexico

Dimensions

Size
78.1 in x 18.3 in x 0.79 in
Height
78.1 in
Width
18.3 in
Depth
0.79 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
2000 x 500 mm

Details

Item
PROLINE G2 Side Cover,fits 2000x500mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 500 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
72 lb

Description

PROLINE G2 Side Cover,fits 2000x500mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.