Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Side Cover, fits 2200x1000mm, Lt Gray, Steel

  • Mfr # P2CS2210

  • Zoro # G6835798


product price: $491.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 x 1000 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2CS2210
Zoro #
G6835798
UPC #
783510313463
Country of Origin
Mexico

Dimensions

Height
85.9 in
Size
85.9 in x 38 in x 0.79 in
Width
38 in
Depth
0.79 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
2200 x 1000 mm

Details

Item
PROLINE G2 Side Cover,fits 2200x1000mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 x 1000 mm
Color
Light Gray
Gauge
14 ga
Weight
70 lb
Series
ProLine

Description

PROLINE G2 Side Cover,fits 2200x1000mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.