
PROLINE G2 Side Cover, fits 2200x500mm, Lt Gray, Steel
Mfr # P2CS225
Zoro # G6835773
product price: $350.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 x 500 mm
Width
18.3 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2CS225
Zoro #
G6835773
UPC #
783510313470
Country of Origin
Mexico
Dimensions
Width
18.3 in
Depth
0.79 in
Height
85.9 in
Size
85.9 in x 18.3 in x 0.79 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
2200 x 500 mm
Details
Item
PROLINE G2 Side Cover,fits 2200x500mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 x 500 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
60 lb
Description
PROLINE G2 Side Cover,fits 2200x500mm,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.