
PROLINE G2 Side Cover, fits 600x600mm, Lt Gray, Steel
Mfr # P2CS66
Zoro # G6835965
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 600 x 600 mm
Height
23 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2CS66
Zoro #
G6835965
UPC #
783510313548
Country of Origin
Mexico
Dimensions
Height
23 in
Width
22.2 in
Size
23 in x 22.2 in x 0.79 in
Depth
0.79 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
600 x 600 mm
Details
Item
PROLINE G2 Side Cover,fits 600x600mm,L
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 600 x 600 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
13.30 lb
Description
PROLINE G2 Side Cover,fits 600x600mm,L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.