Zoro Homepage

PROLINE G2 Side Cover, fits 800x400mm, L

  • Mfr # P2CS84

  • Zoro # G5875949


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 400 mm
Height
30.8 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CS84
Zoro #
G5875949
UPC #
783510336851
Country of Origin
Mexico

Dimensions

Height
30.8 in
Size
30.8 in x 14.3 in x 0.79 in
Width
14.3 in
Depth
0.79 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
800 x 400 mm

Details

Item
PROLINE G2 Side Cover,fits 800x400mm,L
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 400 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
12 lb

Description

PROLINE G2 Side Cover,fits 800x400mm,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.