Zoro Homepage

PROLINE G2 Side Cover, fits 800x800mm, Lt Gray, Steel

  • Mfr # P2CS88

  • Zoro # G6835983


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 800 mm
Width
30.1 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CS88
Zoro #
G6835983
UPC #
783510313579
Country of Origin
Mexico

Dimensions

Width
30.1 in
Depth
0.79 in
Height
30.8 in
Size
30.8 in x 30.1 in x 0.79 in
Thickness
16 ga / 1.52 mm
Fits Frame Height
800 x 800 mm

Details

Item
PROLINE G2 Side Cover,fits 800x800mm,L
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 800 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
22 lb

Description

PROLINE G2 Side Cover,fits 800x800mm,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.