
PROLINE G2 Side Door Adapter, fits 2000x600mm, Lt Gray, Steel
Mfr # P2DA206HF
Zoro # G6835396
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 2000 x 600 mm
Features
EMC Components
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2DA206HF
Zoro #
G6835396
UPC #
783510312527
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Side Door Adapter,fits 2000x
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 2000 x 600 mm
Features
EMC Components
Color
Light Gray
Gauge
14 ga
Weight
54 lb
Series
ProLine
Fits Frame
2000x600 mm
Description
PROLINE G2 Side Door Adapter,fits 2000x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.