Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Side Door Adapter, fits 600x4

  • Mfr # P2DA64

  • Zoro # G5870823


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 600 x 400 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2DA64
Zoro #
G5870823
UPC #
783510312633
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Side Door Adapter,fits 600x4
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 600 x 400 mm
Color
Light Gray
Gauge
14 ga
Weight
33.20 lb
Series
ProLine
Fits Frame
600x400 mm

Description

PROLINE G2 Side Door Adapter,fits 600x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.