
PROLINE G2 Solid Cover (Front or Rear), fits 1400x600mm, Conductive, S
Mfr # P2C146HF
Zoro # G6834924
product price: $536.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1200 x 600 or 1200 x 1200 (qty 2) mm
Size
54.4 in x 23-1/2 in x 0.79 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2C146HF
Zoro #
G6834924
UPC #
783510311940
Country of Origin
Mexico
Dimensions
Size
54.4 in x 23-1/2 in x 0.79 in
Height
54.4 in
Width
23-1/2 in
Depth
0.79 in
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Solid Cover (Front or Rear),
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1200 x 600 or 1200 x 1200 (qty 2) mm
Color
Light Gray
Gauge
16 ga
Features
EMC Components
Weight
28 lb
Series
ProLine
Fits Frame
1200x600 or 1200x1200 (qty 2) mm
Description
PROLINE G2 Solid Cover (Front or Rear),
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.