Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Solid Cover (Front or Rear), fits 1800x800mm, Lt Gray, Stee

  • Mfr # P2C188

  • Zoro # G6835019


product price: $333.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1800 x 800 or 1800 x 1600 (qty 2) mm
Width
31.4 in
Height
70.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2C188
Zoro #
G6835019
UPC #
783510312053
Country of Origin
Mexico

Dimensions

Width
31.4 in
Height
70.2 in
Depth
0.79 in
Size
70.2 in x 31.4 in x 0.79 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Solid Cover (Front or Rear),
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1800 x 800 or 1800 x 1600 (qty 2) mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
59 lb
Fits Frame
1800 x 800 or 1800 x 1600 (qty 2) mm

Description

PROLINE G2 Solid Cover (Front or Rear),

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.