Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Solid Cover (Front or Rear), fits 2000x500mm, Lt Gray, Stee

  • Mfr # P2C205

  • Zoro # G6843708


product price: $375.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 500 mm
Height
78.1 in
Size
78.1 in x 19.6 in x 0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2C205
Zoro #
G6843708
UPC #
783510329440
Country of Origin
Mexico

Dimensions

Height
78.1 in
Size
78.1 in x 19.6 in x 0.79 in
Width
19.6 in
Depth
0.79 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Solid Cover (Front or Rear),
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 500 mm
Gauge
16 ga
Color
Light Gray
Weight
35 lb
Series
ProLine
Fits Frame
2000 x 500 mm

Description

PROLINE G2 Solid Cover (Front or Rear),

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.