Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Solid Cover (Front or Rear), fits 2000x600mm, Conductive, S

  • Mfr # P2C206HF

  • Zoro # G6835028


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1600 x 1000 mm
Width
23-1/2 in
Size
78.1 in x 23-1/2 in x 0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2C206HF
Zoro #
G6835028
UPC #
783510312084
Country of Origin
Mexico

Dimensions

Width
23-1/2 in
Size
78.1 in x 23-1/2 in x 0.79 in
Height
78.1 in
Depth
0.79 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Solid Cover (Front or Rear),
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1600 x 1000 mm
Features
EMC Components
Color
Light Gray
Gauge
16 ga
Weight
39 lb
Series
ProLine
Fits Frame
1600x1000 mm

Description

PROLINE G2 Solid Cover (Front or Rear),

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.