
PROLINE G2 Solid Cover (Front or Rear), fits 2000x700mm, Lt Gray, Stee
Mfr # P2C207
Zoro # G6843778
product price: $413.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 700 or 2000 x 1400 (qty 2) mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2C207
Zoro #
G6843778
UPC #
783510329457
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Solid Cover (Front or Rear),
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 700 or 2000 x 1400 (qty 2) mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
48 lb
Fits Frame
2000 x 700 or 2000 x 1400 (qty 2) mm
Description
PROLINE G2 Solid Cover (Front or Rear),
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.