Zoro Homepage

PROLINE G2 Solid Cover (Front or Rear), fits 2000x800mm, Conductive, S

  • Mfr # P2C208HF

  • Zoro # G6835107


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1800 x 800 or 1800 x 1600 (qty 2) mm
Features
EMC Components
Size
78.1 in x 31.4 in x 0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2C208HF
Zoro #
G6835107
UPC #
783510312121
Country of Origin
Mexico

Dimensions

Size
78.1 in x 31.4 in x 0.79 in
Height
78.1 in
Width
31.4 in
Depth
0.79 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Solid Cover (Front or Rear),
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1800 x 800 or 1800 x 1600 (qty 2) mm
Features
EMC Components
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
33.10 lb
Fits Frame
1800x800 or 1800x1600 (qty 2) mm

Description

PROLINE G2 Solid Cover (Front or Rear),

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.