
PROLINE G2 Solid Cover (Front or Rear), fits 2000x800mm, Lt Gray, Stee
Mfr # P2C208
Zoro # G6835089
product price: $356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 800 or 2000 x 1600 (qty 2) mm
Height
78.1 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2C208
Zoro #
G6835089
UPC #
783510312138
Country of Origin
Mexico
Dimensions
Height
78.1 in
Size
78.1 in x 31.4 in x 0.79 in
Depth
0.79 in
Width
31.4 in
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Solid Cover (Front or Rear),
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 800 or 2000 x 1600 (qty 2) mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
45 lb
Fits Frame
2000 x 800 or 2000 x 1600 (qty 2) mm
Description
PROLINE G2 Solid Cover (Front or Rear),
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.