Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Solid Cover (Front or Rear), fits 2200x500mm, Lt Gray, Stee

  • Mfr # P2C225

  • Zoro # G6843814


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 500 mm
Width
19.6 in
Size
85.9 in x 19.6 in x 0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2C225
Zoro #
G6843814
UPC #
783510329471
Country of Origin
Mexico

Dimensions

Width
19.6 in
Size
85.9 in x 19.6 in x 0.79 in
Depth
0.79 in
Height
85.9 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Solid Cover (Front or Rear),
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 500 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
2 lb
Fits Frame
2200 x 500 mm

Description

PROLINE G2 Solid Cover (Front or Rear),

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.