Zoro Homepage

PROLINE G2 Solid Cover (Front or Rear)

  • Mfr # P2C1012

  • Zoro # G6848355


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1000 x 1200 mm
Width
47.2 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2C1012
Zoro #
G6848355
UPC #
783510347741
Country of Origin
Mexico

Dimensions

Width
47.2 in
Depth
0.79 in
Height
38.7 in
Size
38.7 in x 47.2 in x 0.79 in
Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Solid Cover (Front or Rear)
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1000 x 1200 mm
Gauge
14 ga
Color
Light Gray
Weight
40.66 lb
Series
ProLine
Fits Frame
1000 x 1200 mm

Description

PROLINE G2 Solid Cover (Front or Rear)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.