Zoro Homepage

PROLINE G2 Solid Cover (Front or Rear),

  • Mfr # P2C108

  • Zoro # G5870559


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1000 x 800 or 1000 x 1600 (qty 2) mm
Size
38.7 in x 31.4 in x 0.79 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2C108
Zoro #
G5870559
UPC #
783510311919
Country of Origin
Mexico

Dimensions

Size
38.7 in x 31.4 in x 0.79 in
Depth
0.79 in
Height
38.7 in
Width
31.4 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Solid Cover (Front or Rear),
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1000 x 800 or 1000 x 1600 (qty 2) mm
Gauge
16 ga
Color
Light Gray
Weight
25.44 lb
Series
ProLine
Fits Frame
1000 x 800 or 1000 x 1600 (qty 2) mm

Description

PROLINE G2 Solid Cover (Front or Rear),

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.