Zoro Homepage

PROLINE G2 Solid Cover (Front or Rear)

  • Mfr # P2C1412

  • Zoro # G5877665


product price: $415.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Tinned
Depth
82.20 in
Color
Light Gray
Width
41-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2C1412
Zoro #
G5877665
UPC #
782856912736
Country of Origin
Mexico

Dimensions

Depth
82.20 in
Width
41-1/2 in
Height
146.40 in
Size
146.40 in x 41-1/2 in x 82.20 in
Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Solid Cover (Front or Rear)
Material
Aluminum
Finish
Tinned
Color
Light Gray
Voltage
1000V
Type
Flexibar-2 Cables
Fits Frame
1400 x 1200 mm

Description

PROLINE G2 Solid Cover (Front or Rear)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.