
PROLINE G2 Solid Doors (Single or Overla
Mfr # P2D126
Zoro # G5871155
product price: $500.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1200 x 600 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2D126
Zoro #
G5871155
UPC #
783510313623
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Solid Doors (Single or Overla
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1200 x 600 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
39 lb
Fits Frame
1200 x 600 mm
Description
PROLINE G2 Solid Doors (Single or Overla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.