
PROLINE G2 Solid Doors (Single or Overlapping Double), fits 1800x600mm
Mfr # P2D186HF
Zoro # G6843884
product price: $1,118.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1800 x 600 mm
Features
EMC Components
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2D186HF
Zoro #
G6843884
UPC #
783510329280
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Solid Doors (Single or Overla
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 1800 x 600 mm
Features
EMC Components
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
44.50 lb
Fits Frame
1800x600 mm
Door Quantity
1
Description
PROLINE G2 Solid Doors (Single or Overla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.