Zoro Homepage

PROLINE G2 Solid Doors (Single or Overlapping Double), fits 2000x600mm

  • Mfr # P2D206HF

  • Zoro # G6836053


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 2000 x 600 mm
Features
EMC Components
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2D206HF
Zoro #
G6836053
UPC #
783510313784
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Solid Doors (Single or Overla
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 2000 x 600 mm
Features
EMC Components
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
49.28 lb
Fits Frame
2000x600 mm
Door Quantity
1

Description

PROLINE G2 Solid Doors (Single or Overla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.