
PROLINE G2 Solid Top, fits 1000x600mm, C
Mfr # P2T106HF
Zoro # G5874357
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1000 x 600 mm
Color
Light Gray
Features
EMC Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2T106HF
Zoro #
G5874357
UPC #
783510326340
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Solid Top,fits 1000x600mm,C
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 1000 x 600 mm
Color
Light Gray
Features
EMC Components
Gauge
16 ga
Series
ProLine
Weight
19 lb
Fits Frame
1000x600 mm
Description
PROLINE G2 Solid Top,fits 1000x600mm,C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.