
PROLINE G2 Solid Top, fits 1800x500mm, Lt Gray, Steel
Mfr # P2T185
Zoro # G6842825
product price: $292.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1800 x 500 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2T185
Zoro #
G6842825
UPC #
783510326487
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Solid Top,fits 1800x500mm,L
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1800 x 500 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
33 lb
Fits Frame
1800x500 mm
Description
PROLINE G2 Solid Top,fits 1800x500mm,L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.