
PROLINE G2 Solid Top, fits 800x400mm, Lt Gray, Steel
Mfr # P2T84
Zoro # G6842913
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 400 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2T84
Zoro #
G6842913
UPC #
783510326654
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Solid Top,fits 800x400mm,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 400 mm
Gauge
16 ga
Color
Light Gray
Weight
12 lb
Series
ProLine
Fits Frame
800x400 mm
Description
PROLINE G2 Solid Top,fits 800x400mm,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.