
PROLINE G2 Steel Data Pocket
Mfr # P2ADPS1
Zoro # G6845519
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
2.83 in
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2ADPS1
Zoro #
G6845519
UPC #
783510336516
Country of Origin
Mexico
Dimensions
Depth
2.83 in
Height
8.82 in
Width
16.1 in
Size
8.82 in x 16.1 in x 2.83 in
Thickness
16 ga / 1.5 mm
Details
Item
PROLINE G2 Steel Data Pocket
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
5 lb
Description
PROLINE G2 Steel Data Pocket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.