Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Support Bracket Kit, 600mm, C

  • Mfr # P2ACB6

  • Zoro # G5870053


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 600 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2ACB6
Zoro #
G5870053
UPC #
783510308339
Country of Origin
Mexico

Dimensions

Length
18 in
Thickness
14 ga / 1.5 mm
Fits Frame Depth
600 mm

Details

Item
PROLINE G2 Support Bracket Kit,600mm,C
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 600 mm
Color
Unpainted
Gauge
14 ga
Weight
5 lb
Series
ProLine

Description

PROLINE G2 Support Bracket Kit,600mm,C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.