Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProLine G2 Tamperproof Hardware Kits

  • Mfr # P2ATPSB

  • Zoro # G6849238


product price: $9.15
/ea

Key Features

Material
Stainless Steel 18-8
Finish
Mill
Color
Unpainted
Series
ProLine
Weight
0.06 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ATPSB
Zoro #
G6849238
UPC #
783510355623
Country of Origin
Mexico

Details

Item
ProLine G2 Tamperproof Hardware Kits
Material
Stainless Steel 18-8
Finish
Mill
Color
Unpainted
Series
ProLine
Weight
0.06 lb

Description

ProLine G2 Tamperproof Hardware Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.