Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Transportation Base, fits 100

  • Mfr # P2BT104

  • Zoro # G5870595


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1000 x 400 mm
Color
Black
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2BT104
Zoro #
G5870595
UPC #
783510311568
Country of Origin
Mexico

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
PROLINE G2 Transportation Base,fits 100
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1000 x 400 mm
Color
Black
Gauge
10 ga
Weight
85 lb
Series
ProLine
Fits Frame
1000x400 mm

Description

PROLINE G2 Transportation Base,fits 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.