Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Transportation Base, fits 120

  • Mfr # P2BT126

  • Zoro # G5870586


product price: $698.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 600 mm
Color
Black
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2BT126
Zoro #
G5870586
UPC #
783510311643
Country of Origin
Mexico

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
PROLINE G2 Transportation Base,fits 120
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1200 x 600 mm
Color
Black
Gauge
10 ga
Weight
93 lb
Series
ProLine
Fits Frame
1200x600 mm

Description

PROLINE G2 Transportation Base,fits 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.