
PROLINE G2 Transportation Base, fits 180
Mfr # P2BT188
Zoro # G5870464
product price: $1,009.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1800 x 800 mm
Gauge
10 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2BT188
Zoro #
G5870464
UPC #
783510311742
Country of Origin
Mexico
Dimensions
Thickness
10 ga / 3.4 mm
Details
Item
PROLINE G2 Transportation Base,fits 180
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1800 x 800 mm
Gauge
10 ga
Color
Black
Weight
8.40 lb
Series
ProLine
Fits Frame
1800x800 mm
Description
PROLINE G2 Transportation Base,fits 180
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.